Tapered roller bearing Timken 3474, Inner diameter: 30.163 mm | Width: 29.771 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:3474
Rubix:397A5957
Manufacturer :100156174
EAN:0053893126821


Technical specifications
| Inner diameter | 30.163 mm |
|---|---|
| Width | 29.771 mm |
| Bearing Clearance | cn |
Product details : TIMKEN 3474-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 503 g |
| Inner diameter | 30.163 mm |
| Width | 29.771 mm |
| Bearing Clearance | cn |
| Weight | 1 kg |
| Series | 3400 |
| Total bearing width | 29.37 mm |
| Basic static load, radial - C0r | 119000 N |
| Basic dynamic load, radial - Cr | 105000 N |
Show UNSPSC/ECL@SS
£ 89.01 excl. VAT
/ Each
£ 106.81 incl. VAT
- Usually arrives within 14 working days




