NTN - Tapered Roller Bearing - 4T-HM926740/HM926710
Inner diameter | 114.3 mm |
---|---|
Outer diameter | 228.6 mm |
Width | 53.975 mm |
Logistics dimensions (L x W x H) | 228,6x228,6x53,975 mm |
---|---|
Logistic Weight | 9820 g |
Inner diameter | 114.3 mm |
Outer diameter | 228.6 mm |
Width | 53.975 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 620000 N |
Basic dynamic load, radial - Cr | 43000 N |
Usually arrives within 14 working days