Tapered roller bearing Timken 33018-90KA8, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 32.5 mm


Tapered roller bearing

References
timken:33018-90KA8
rubix:100A0224
manufacturer :190057351
brand logo
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter140 mm
Width32.5 mm
See all Specifications

Product details : TIMKEN METRIC TAPER BEARING 33018-90KA1


With the ability to handle radial and axial loads, Timken® high-performance tapered roller bearings are designed to offer the greatest durability in the most compact spaces.

Strengths

Widest selection, including inch and metric sizes
Engineered to deliver higher speeds, heavier loads and longer life
Unmatched engineering support
Single-row bearings are the most common configuration
An assembly includes separable inner (cone) and outer (cup) rings

Applications

For logistics, energy, food processing, printing ....

Technical specifications


Attributes
Inner diameter90 mm
Outer diameter140 mm
Width32.5 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 66.79 excl. VAT
/ Each
£ 80.15 incl. VAT
  • Usually arrives within 14 working days