Tapered Roller Bearing Cone
Inner diameter | 146.05 mm |
---|---|
Outer diameter | 188.12 mm |
Width | 22.23 mm |
Packaged dimensions (D x W x H) | 186,2x186,2x42,7 mm |
---|---|
Package weight | 884,1 g |
Inner diameter | 146.05 mm |
Outer diameter | 188.12 mm |
Width | 22.23 mm |
Bearing Clearance | cn |
Material | steel |
Usually arrives within 14 working days