Tapered roller bearing NSK 30308J, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 25.25 mm


Tapered roller bearing

References
nsk:30308J
rubix:217A7600
manufacturer :HR30308J 5
ean:00029176022210
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter90 mm
Width25.25 mm
See all Specifications

Product details : NSK 30308J METRIC TAPER BEARING


NSK tapered roller bearings are capable of supporting high radial loads and axial loads in one direction. They are available in two-row and four-row versions to support axial loads in both directions.These bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter90 mm
Width25.25 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 16.50 excl. VAT
/ Each
£ 19.80 incl. VAT
  • Usually arrives within 14 working days