Tapered roller bearing Timken 672B, Outer diameter: 168.275 mm | Inner diameter: 160.02 mm | Width: 30.163 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:672B
Rubix:106A2440
Manufacturer :100046549
EAN:0053893076683


Technical specifications
| Inner diameter | 160.02 mm |
|---|---|
| Outer diameter | 168.275 mm |
| Width | 30.163 mm |
Product details : TIMKEN 672B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,226x168,402x168,402 mm |
|---|---|
| Logistic Weight | 1254 g |
| Packaged dimensions (D x W x H) | 186,182x186,182x42,672 mm |
| Package weight | 1254,2 g |
| Inner diameter | 160.02 mm |
| Outer diameter | 168.275 mm |
| Width | 30.163 mm |
| Bearing Clearance | cn |
| Series | 675 |
| Total bearing width | 30.163 mm |
Show UNSPSC/ECL@SS
£ 307.00 excl. VAT
/ Each
£ 368.40 incl. VAT
- Usually arrives within 14 working days




