Tapered Roller Bearing Cone
Inner diameter | 231.775 mm |
---|---|
Outer diameter | 336.55 mm |
Width | 65.09 mm |
Packaged dimensions (D x W x H) | 76,2x330,2x330,2 mm |
---|---|
Package weight | 12848,0 g |
Inner diameter | 231.775 mm |
Outer diameter | 336.55 mm |
Width | 65.09 mm |
Bearing Clearance | CN |
Series | M |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days