Precision Tapered Roller Bearing
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 50.005 mm |
Width | 9.525 mm |
Logistics dimensions (L x W x H) | 13,462x50,038x50,038 mm |
---|---|
Logistic Weight | 115 g |
Packaged dimensions (D x W x H) | 57,15x57,15x23,876 mm |
Package weight | 115,2 g |
Inner diameter | 25.4 mm |
Outer diameter | 50.005 mm |
Width | 9.525 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days