Tapered Roller Bearing Cone
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 86 mm |
Logistics dimensions (L x W x H) | 38,499x90,302x90,302 mm |
---|---|
Logistic Weight | 1249 g |
Packaged dimensions (D x W x H) | 49,022x116,332x116,332 mm |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 86 mm |
Usually arrives within 14 working days