Tapered roller bearing NTN 4T-JHM534149/JHM534110PK, Outer diameter: 230 mm | Inner diameter: 170 mm | Width: 39 mm
NTN - Tapered Roller Bearing - 4T-JHM534149/JHM534110PK
See technical informationReferences
NTN:4T-JHM534149/JHM534110PK
Rubix:204A8183
EAN:4547359668568



Product details : NTN 4T-JHM534149/JHM534110PK TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 230x230x39 mm |
|---|---|
| Logistic Weight | 4366 g |
| Inner diameter | 170 mm |
| Outer diameter | 230 mm |
| Width | 39 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 520000 N |
| Basic dynamic load, radial - Cr | 282000 N |
Show UNSPSC/ECL@SS
£ 292.80 excl. VAT
/ Each
£ 351.36 incl. VAT
- Delivery usually within ( 3 ) days
