Precision Tapered Roller Bearing Cone
Inner diameter | 209.55 mm |
---|---|
Outer diameter | 247.142 mm |
Width | 45.974 mm |
Logistics dimensions (L x W x H) | 45,974x247,142x247,142 mm |
---|---|
Logistic Weight | 4811 g |
Packaged dimensions (D x W x H) | 50,8x279,4x279,4 mm |
Inner diameter | 209.55 mm |
Outer diameter | 247.142 mm |
Width | 45.974 mm |
Usually arrives within 14 working days