Tapered roller bearing Timken 395A/394A, Outer diameter: 110 mm | Inner diameter: 66.675 mm | Width: 22 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:395A/394A
Rubix:100A1999
EAN:0053893651064



Product details : TIMKEN 395A-99401 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21,996x86,589x86,589 mm |
|---|---|
| Logistic Weight | 519 g |
| Packaged dimensions (D x W x H) | 31,75x117,602x117,602 mm |
| Inner diameter | 66.675 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Weight | 0.8 kg |
| Series | 395 |
| Material | chromium bearing steel (type 52100), acc. to astm a295 |
| Cage | steel |
| Reference speed | 3300 rpm |
| Limit speed | 4300 rpm |
| Total bearing width | 22 mm |
| Standard | ISO 355; ANSI/ABMA (INCH SERIES) |
| Basic static load, radial - C0r | 125000 N |
| Basic dynamic load, radial - Cr | 17600 N |
Show UNSPSC/ECL@SS
£ 78.42 excl. VAT
/ Each
£ 94.10 incl. VAT
- Delivery usually within ( 7 ) days
