Tapered roller bearing set
Inner diameter | 140 mm |
---|---|
Outer diameter | 210 mm |
Width | 90 mm |
Logistic Weight | 11000 g |
---|---|
Inner diameter | 140 mm |
Outer diameter | 210 mm |
Width | 90 mm |
Bearing Clearance | CN |
Series | 320 |
Cage | Steel |
Limit speed | 3450 rpm |
Standard | DIN 720 |
Basic static load, radial - C0r | 1180000 N |
Basic dynamic load, radial - Cr | 690000 N |
Usually arrives within 14 working days