SNR - Tapered Roller Bearing - 31305.V
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 22.75 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 22.75 mm |
Bearing Clearance | CN |
Series | 31300 |
Cage | Steel |
Reference speed | 5500 rpm |
Limit speed | 9600 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 77.2 N |
Basic dynamic load, radial - Cr | 69.1 N |
Usually arrives within 14 working days