Tapered roller bearing NSK 32309J, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 38.25 mm
Tapered roller bearing
See technical informationReferences
NSK:32309J
Rubix:230A0099
Manufacturer :32309J N
EAN:00029176023200

Product details : NSK 32309J TAPERED ROLLER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 1450 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 38.25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 33.18 excl. VAT
/ Each
£ 39.82 incl. VAT
- Usually arrives within 14 working days
