Tapered roller bearing Timken JM718149-90KA2, Outer diameter: 145.034 mm | Inner diameter: 89.916 mm | Width: 78.486 mm


Tapered Roller Bearing 2TS Assembly

References
timken:JM718149-90KA2
rubix:397A5359
ean:0053893823331
brand logo
brand logo
Technical specifications
Inner diameter89.916 mm
Outer diameter145.034 mm
Width78.486 mm
See all Specifications

Product details : TIMKEN JM718149-90KA2 TAPERED ROLLER BEARING


2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.

Strengths

Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.

Applications

Gear reduction units; Industrial machines

Technical specifications


Attributes
Logistics dimensions (L x W x H)78,486x145,034x145,034 mm
Logistic Weight4498 g
Packaged dimensions (D x W x H)149,352x107,95x149,352 mm
Inner diameter89.916 mm
Outer diameter145.034 mm
Width78.486 mm
Show UNSPSC/ECL@SS
£ 660.92 excl. VAT
/ Each
£ 793.10 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories