Tapered roller bearing SKF 39528/Q, Outer diameter: 119.98 mm | Inner diameter: 94.44 mm | Width: 26.95 mm
Roller bearing Tapered radial Single row - ABMA STD (prefix K-) and non standard
See technical informationReferences
SKF:39528/Q
Rubix:229A3468
Manufacturer :81898
EAN:7316571180984


Technical specifications
| Inner diameter | 94.44 mm |
|---|---|
| Outer diameter | 119.98 mm |
| Width | 26.95 mm |
Product details : SKF 39528/Q TAPERED ROLLER BEARING
Roller bearing Tapered radial Single row - ABMA STD (prefix K-) and non standard N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26,95x119,96x119,96 mm |
|---|---|
| Logistic Weight | 700 g |
| Inner diameter | 94.44 mm |
| Outer diameter | 119.98 mm |
| Width | 26.95 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 49.51 excl. VAT
/ Each
£ 59.41 incl. VAT
- Usually arrives within 14 working days