NTN - Tapered Roller Bearing - 4T-JM714210PK
Inner diameter | 115 mm |
---|---|
Outer diameter | 120 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 120x120x25 mm |
---|---|
Logistic Weight | 460 g |
Inner diameter | 115 mm |
Outer diameter | 120 mm |
Width | 25 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days