Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-55187C/55437 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-55187C/55437, Outer diameter: 111.125 mm | Inner diameter: 47.625 mm | Width: 30.162 mm
Tapered roller bearing NTN
References
ntn:
4T-55187C/55437
rubix:
394A7138
ean:
4547359923780
Technical specifications
Inner diameter
47.625
mm
Outer diameter
111.125
mm
Width
30.162
mm
Product details
Technical specifications
Product details : NTN 4T-55187C/55437 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
47.625
mm
Outer diameter
111.125
mm
Width
30.162
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.47
excl. VAT
/
Each
£
59.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NSK 31308J, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 25.25 mm
Tapered roller bearing NTN 4T-CR-6408PX1
Tapered roller bearing Timken JL819349, Outer diameter: 135 mm | Inner diameter: 95 mm | Width: 20 mm
Tapered roller bearing Timken LM67048-90026, Outer diameter: 59.131 mm | Inner diameter: 31.75 mm | Width: 35.712 mm
Tapered roller bearing Timken 45285/45221
Tapered roller bearing Timken 3880-902A1, Outer diameter: 85.725 mm | Inner diameter: 41.275 mm | Width: 66.802 mm
Tapered roller bearing NTN 4T-L45449, Outer diameter: 41.3 mm | Inner diameter: 29 mm | Width: 14.732 mm
Tapered roller bearing SKF T4EE 160/VB406, Outer diameter: 245 mm | Inner diameter: 160 mm | Width: 63.59 mm
Tapered roller bearing NTN 4T-15100, Outer diameter: 46 mm | Inner diameter: 25.4 mm | Width: 20.638 mm
Tapered roller bearing NTN 4T-LM67049A, Outer diameter: 59.131 mm | Inner diameter: 31.75 mm | Width: 16.764 mm
Tapered roller bearing NTN 4T-M84548/M84510, Outer diameter: 57.15 mm | Inner diameter: 25.4 mm | Width: 19.431 mm
Tapered roller bearing Timken 1380, Outer diameter: 52.388 mm | Inner diameter: 22.225 mm | Width: 19.368 mm
Tapered roller bearing Timken 42687-90033, Outer diameter: 127 mm | Inner diameter: 76.2 mm | Width: 143.002 mm
Tapered roller bearing Timken JHM840449-90KA5, Outer diameter: 300 mm | Inner diameter: 200 mm | Width: 141 mm
Tapered roller bearing NTN 4T-30309, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 27.25 mm