Tapered roller bearing Timken 33287-90082, Outer diameter: 117.602 mm | Inner diameter: 73.152 mm | Width: 66.802 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:33287-90082
Rubix:100A5302
EAN:0053893263335


Technical specifications
| Inner diameter | 73.152 mm |
|---|---|
| Outer diameter | 117.602 mm |
| Width | 66.802 mm |
Product details : TIMKEN 33287-90082 TAPERED ROLLER BEARING ASSEMBLY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66,802x117,602x117,602 mm |
|---|---|
| Logistic Weight | 2641 g |
| Packaged dimensions (D x W x H) | 68,072x154,432x154,432 mm |
| Inner diameter | 73.152 mm |
| Outer diameter | 117.602 mm |
| Width | 66.802 mm |
| Series | 33000 |
| Total bearing width | 66.802 mm |
Show UNSPSC/ECL@SS
£ 516.86 excl. VAT
/ Each
£ 620.23 incl. VAT
- Usually arrives within 14 working days