Tapered roller bearing NTN 4T-JM718110PK, Outer diameter: 145 mm | Inner diameter: 63.5 mm | Width: 27 mm
NTN - Tapered Roller Bearing - 4T-JM718110PK
See technical informationReferences
NTN:4T-JM718110PK
Rubix:204A8257
EAN:4547359480511



Product details : NTN 4T-JM718110PK TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x145x27 mm |
|---|---|
| Logistic Weight | 696 g |
| Inner diameter | 63.5 mm |
| Outer diameter | 145 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 30.07 excl. VAT
/ Each
£ 36.08 incl. VAT
- Usually arrives within 14 working days
