Tapered roller bearing Timken 15250, Outer diameter: 63.5 mm | Inner diameter: 30.213 mm | Width: 15.875 mm
Tapered Roller Bearings
See technical informationReferences
Timken:15250
Rubix:105A0670
Manufacturer :100143016
EAN:0053893188775


Technical specifications
| Inner diameter | 30.213 mm |
|---|---|
| Outer diameter | 63.5 mm |
| Width | 15.875 mm |
Product details : TIMKEN 15250-20024 TAPERED ROLLER BEARING CUP
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x28x73 mm |
|---|---|
| Logistic Weight | 110 g |
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
| Package weight | 104,8 g |
| Inner diameter | 30.213 mm |
| Outer diameter | 63.5 mm |
| Width | 15.875 mm |
| Bearing Clearance | cn |
| Weight | 0.3 kg |
| Series | 15000 |
| Cage | steel |
| Total bearing width | 20.638 mm |
| Standard | ts (tapered single) - imperial |
| Basic static load, radial - C0r | 53900 N |
| Basic dynamic load, radial - Cr | 59900 N |
Show UNSPSC/ECL@SS
£ 15.75 excl. VAT
/ Each
£ 18.90 incl. VAT
- Delivery usually within ( 7 ) days




