NTN - Tapered Roller Bearing - 4T-16150/16282
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 72x72x19 mm |
---|---|
Logistic Weight | 338 g |
Inner diameter | 38.1 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 58500 N |
Basic dynamic load, radial - Cr | 48000 N |
Usually arrives within 14 working days