NTN - Tapered Roller Bearing - 4T-17244
Inner diameter | 110 mm |
---|---|
Outer diameter | 62 mm |
Width | 14.288 mm |
Logistics dimensions (L x W x H) | 62x62x14,288 mm |
---|---|
Logistic Weight | 100 g |
Inner diameter | 110 mm |
Outer diameter | 62 mm |
Width | 14.288 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days