Tapered Roller Bearing 2TS Assembly
Inner diameter | 41.402 mm |
---|---|
Outer diameter | 85.852 mm |
Width | 66.802 mm |
Logistics dimensions (L x W x H) | 66,802x85,852x85,852 mm |
---|---|
Logistic Weight | 1677 g |
Packaged dimensions (D x W x H) | 68,4276x106,3752x106,3752 mm |
Inner diameter | 41.402 mm |
Outer diameter | 85.852 mm |
Width | 66.802 mm |
Usually arrives within 14 working days