Tapered roller bearing NTN 4T-JM738249/JM738210, Outer diameter: 260 mm | Inner diameter: 190 mm | Width: 46 mm
NTN - Tapered Roller Bearing - 4T-JM738249/JM738210
See technical informationSee documentsReferences
NTN:4T-JM738249/JM738210
Rubix:204A8270
EAN:4547359800050



Documents
Product details : NTN 4T-JM738249/JM738210 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x260x46 mm |
|---|---|
| Logistic Weight | 6780 g |
| Inner diameter | 190 mm |
| Outer diameter | 260 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 720000 N |
| Basic dynamic load, radial - Cr | 365000 N |
Show UNSPSC/ECL@SS
£ 352.96 excl. VAT
/ Each
£ 423.55 incl. VAT
- Usually arrives within 14 working days
