Tapered roller bearing Timken 24780-90091, Outer diameter: 76.2 mm | Inner diameter: 41.402 mm | Width: 49.276 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:24780-90091
Rubix:397A7863
EAN:0053893209975


Technical specifications
| Inner diameter | 41.402 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 49.276 mm |
Product details : TIMKEN 24780-90091 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49,276x76,2x76,2 mm |
|---|---|
| Logistic Weight | 923 g |
| Packaged dimensions (D x W x H) | 62,0776x93,6752x93,6752 mm |
| Inner diameter | 41.402 mm |
| Outer diameter | 76.2 mm |
| Width | 49.276 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 555.99 excl. VAT
/ Each
£ 667.19 incl. VAT
- Usually arrives within 14 working days