Tapered roller bearing Timken 11520, Outer diameter: 42.862 mm | Inner diameter: 15.875 mm | Width: 9.525 mm


Tapered Roller Bearings

References
timken:11520
rubix:105A2090
manufacturer :100036371
ean:0053893173023
Tapered Roller Bearing -  11520-20024
brand logo
Technical specifications
Inner diameter15.875 mm
Outer diameter42.862 mm
Width9.525 mm
See all Specifications

Product details : TIMKEN 11520-20024 TAPERED ROLLER BEARING CUP


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Strengths

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)59x59x25 mm
Logistic Weight40 g
Packaged dimensions (D x W x H)59,182x59,182x25,146 mm
Package weight39 g
Inner diameter15.875 mm
Outer diameter42.862 mm
Width9.525 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 12.76 excl. VAT
/ Each
£ 15.31 incl. VAT
  • Usually arrives within 14 working days