Tapered roller bearing SKF 32028 X, Outer diameter: 210 mm | Inner diameter: 140 mm | Width: 47.46 mm
Roller bearing Tapered radial Single row - metric standard
See technical informationReferences
SKF:32028 X
Rubix:104A2878
Manufacturer :37743
EAN:7316577005755

Product details : SKF HRA+ MET TAPER BRG 32028X
Roller bearing Tapered radial Single row - metric standard N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47,46x210x210 mm |
|---|---|
| Logistic Weight | 5250 g |
| Inner diameter | 140 mm |
| Outer diameter | 210 mm |
| Width | 47.46 mm |
| Bearing Clearance | cn |
| Series | 320x |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 2400 rpm |
| Limit speed | 2800 rpm |
| Total bearing width | 45 mm |
| Basic static load, radial - C0r | 585 N |
| Basic dynamic load, radial - Cr | 404 N |
Show UNSPSC/ECL@SS
£ 335.15 excl. VAT
/ Each
£ 402.18 incl. VAT
- In stock: Next day delivery
