NTN - Tapered Roller Bearing - 32910
Inner diameter | 105 mm |
---|---|
Outer diameter | 145 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 145x145x25 mm |
---|---|
Logistic Weight | 1230 g |
Inner diameter | 105 mm |
Outer diameter | 145 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | 32900 |
Material | Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 219000 N |
Basic dynamic load, radial - Cr | 126000 N |
Usually arrives within 14 working days