SNR - Tapered Roller Bearing - 30316A
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 18.25 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 18.25 mm |
Bearing Clearance | CN |
Series | 30300 |
Cage | Steel |
Reference speed | 8100 rpm |
Limit speed | 13000 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 48.2 N |
Basic dynamic load, radial - Cr | 49.2 N |
Usually arrives within 14 working days