Tapered roller bearing NTN 4T-JH211749/JH211710PK, Outer diameter: 210 mm | Inner diameter: 65 mm | Width: 39 mm
NTN - Tapered Roller Bearing - 4T-JH211749/JH211710PK
See technical informationReferences
NTN:4T-JH211749/JH211710PK
Rubix:204A8166
EAN:4547359668599



Product details : NTN 4T-JH211749/JH211710PK TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x39 mm |
|---|---|
| Logistic Weight | 1878 g |
| Inner diameter | 65 mm |
| Outer diameter | 210 mm |
| Width | 39 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 248000 N |
| Basic dynamic load, radial - Cr | 185000 N |
Show UNSPSC/ECL@SS
£ 87.45 excl. VAT
/ Each
£ 104.94 incl. VAT
- Delivery usually within ( 3 ) days
