Tapered roller bearing NTN 4T-32044X, Outer diameter: 340 mm | Inner diameter: 220 mm | Width: 76 mm
NTN - Tapered Roller Bearing - 4T-32044X
See technical informationReferences
NTN:4T-32044X
Rubix:204A7329
EAN:4547359528763



Product details : NTN 4T-32044X TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 340x340x76 mm |
|---|---|
| Logistic Weight | 25592 g |
| Inner diameter | 220 mm |
| Outer diameter | 340 mm |
| Width | 76 mm |
| Bearing Clearance | cn |
| Series | 32000 |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 1690000 N |
| Basic dynamic load, radial - Cr | 92000 N |
Show UNSPSC/ECL@SS
£ 1,138.41 excl. VAT
/ Each
£ 1,366.09 incl. VAT
- Delivery usually within ( 3 ) days
