NTN - Tapered Roller Bearing - 4T-JM714249/JM714210PK
Inner diameter | 75 mm |
---|---|
Outer diameter | 120 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 120x120x31 mm |
---|---|
Logistic Weight | 1,31 g |
Inner diameter | 75 mm |
Outer diameter | 120 mm |
Width | 31 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 197000 N |
Basic dynamic load, radial - Cr | 131000 N |
Usually arrives within 14 working days