Tapered roller bearing Timken HM921343, Outer diameter: 117.1 mm | Inner diameter: 89.916 mm | Width: 36.513 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:HM921343
Rubix:397A6600
Manufacturer :100097721
EAN:0053893708560







Technical specifications
| Inner diameter | 89.916 mm |
|---|---|
| Outer diameter | 117.1 mm |
| Width | 36.513 mm |
Product details : TIMKEN HM921343-70000 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36,513x144,836x144,836 mm |
|---|---|
| Logistic Weight | 3616 g |
| Packaged dimensions (D x W x H) | 186,182x186,182x42,672 mm |
| Package weight | 3616 g |
| Inner diameter | 89.916 mm |
| Outer diameter | 117.1 mm |
| Width | 36.513 mm |
| Bearing Clearance | cn |
| Weight | 10.165 kg |
| Series | hm921300 |
| Cage | steel |
| Total bearing width | 85.849 mm |
| Basic static load, radial - C0r | 338000 N |
| Basic dynamic load, radial - Cr | 74300 N |
Show UNSPSC/ECL@SS
£ 1,151.82 excl. VAT
/ Each
£ 1,382.18 incl. VAT
- Usually arrives within 14 working days