Tapered roller bearing NTN 4T-LM501349/LM501314, Outer diameter: 73.431 mm | Inner diameter: 41.275 mm | Width: 21.43 mm
NTN - Tapered Roller Bearing - 4T-LM501349/LM501314
See technical informationReferences
NTN:4T-LM501349/LM501314
Rubix:204A8359
EAN:4547359650778




Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 73.431 mm |
| Width | 21.43 mm |
Product details : NTN 4T-LM501349/LM501314 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistic Weight | 326 g |
|---|---|
| Inner diameter | 41.275 mm |
| Outer diameter | 73.431 mm |
| Width | 21.43 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 69500 N |
| Basic dynamic load, radial - Cr | 56000 N |
Show UNSPSC/ECL@SS
£ 12.90 excl. VAT
/ Each
£ 15.48 incl. VAT
- Delivery usually within ( 3 ) days