Tapered Roller Bearing Flanged Cup
Outer diameter | 100 mm |
---|---|
Width | 19.845 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 19,812x100,076x100,076 mm |
---|---|
Logistic Weight | 232 g |
Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
Package weight | 231,8 g |
Outer diameter | 100 mm |
Width | 19.845 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days