Tapered roller bearing Timken HM120846-90118, Outer diameter: 165.1 mm | Inner diameter: 99.957 mm | Width: 106.581 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:HM120846-90118
Rubix:397A8855
EAN:0053893477503


Technical specifications
| Inner diameter | 99.957 mm |
|---|---|
| Outer diameter | 165.1 mm |
| Width | 106.581 mm |
Product details : TIMKEN HM120846-90118 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 106,36x165,1x165,1 mm |
|---|---|
| Logistic Weight | 10040 g |
| Packaged dimensions (D x W x H) | 177,8x292,1x177,8 mm |
| Inner diameter | 99.957 mm |
| Outer diameter | 165.1 mm |
| Width | 106.581 mm |
| Bearing Clearance | cn |
| Weight | 8.682 kg |
| Series | hm120800 |
| Total bearing width | 114.3 mm |
| Basic dynamic load, radial - Cr | 470000 N |
Show UNSPSC/ECL@SS
£ 2,026.36 excl. VAT
/ Each
£ 2,431.63 incl. VAT
- Usually arrives within 14 working days