Tapered roller bearing Timken H212749-20024, Outer diameter: 93.401 mm | Inner diameter: 65.987 mm | Width: 41.5 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:H212749-20024
Rubix:105A8490
Manufacturer :100194322
EAN:0053893510521


Technical specifications
| Inner diameter | 65.987 mm |
|---|---|
| Outer diameter | 93.401 mm |
| Width | 41.5 mm |
Product details : TIMKEN H212749-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Package weight | 1461,0 g |
|---|---|
| Inner diameter | 65.987 mm |
| Outer diameter | 93.401 mm |
| Width | 41.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 167.65 excl. VAT
/ Each
£ 201.18 incl. VAT
- Usually arrives within 14 working days