Tapered roller bearing Timken 13686, Inner diameter: 38.1 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:13686
Rubix:397A5766
Manufacturer :100026103
EAN:0053893178912

Product details : TIMKEN 13686-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 230 g |
| Inner diameter | 38.1 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 38.43 excl. VAT
/ Each
£ 46.12 incl. VAT
- Delivery usually within ( 7 ) days





