Tapered roller bearing NTN 4T-M201011, Outer diameter: 73.025 mm | Inner diameter: 39.688 mm | Width: 21.336 mm
NTN - Tapered Roller Bearing - 4T-M201011
See technical informationReferences
NTN:4T-M201011
Rubix:204A8398
EAN:4547359488944




Technical specifications
| Inner diameter | 39.688 mm |
|---|---|
| Outer diameter | 73.025 mm |
| Width | 21.336 mm |
Product details : NTN 4T-M201011 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73,025x73,025x21,336 mm |
|---|---|
| Logistic Weight | 176 g |
| Inner diameter | 39.688 mm |
| Outer diameter | 73.025 mm |
| Width | 21.336 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 10.42 excl. VAT
/ Each
£ 12.50 incl. VAT
- Delivery usually within ( 3 ) days