Tapered roller bearing Timken 8575-90178, Outer diameter: 327.025 mm | Inner diameter: 234.95 mm | Width: 114.3 mm


Double-Row Tapered Roller Bearing

References
timken:8575-90178
rubix:396A3235
ean:0053893153575
brand logo
brand logo
Technical specifications
Inner diameter234.95 mm
Outer diameter327.025 mm
Width114.3 mm
See all Specifications

Product details : TIMKEN 8575-90178 DOUBLE ROW TAPERED ROLLER BEARING


​Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)114,3x327,025x327,025 mm
Logistic Weight26192 g
Packaged dimensions (D x W x H)349,25x106,426x349,25 mm
Inner diameter234.95 mm
Outer diameter327.025 mm
Width114.3 mm
Show UNSPSC/ECL@SS
£ 6,302.55 excl. VAT
/ Each
£ 7,563.06 incl. VAT
  • Usually arrives within 14 working days