Tapered roller bearing NTN 4T-2631, Outer diameter: 66.421 mm | Inner diameter: 63.821 mm | Width: 19.05 mm
NTN - Tapered Roller Bearing - 4T-2631
See technical informationReferences
NTN:4T-2631
Rubix:204A7160
EAN:4547359524338




Technical specifications
| Inner diameter | 63.821 mm |
|---|---|
| Outer diameter | 66.421 mm |
| Width | 19.05 mm |
Product details : NTN 4T-2631 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66,421x66,421x19,05 mm |
|---|---|
| Logistic Weight | 162 g |
| Inner diameter | 63.821 mm |
| Outer diameter | 66.421 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 9.28 excl. VAT
/ Each
£ 11.14 incl. VAT
- Delivery usually within ( 3 ) days