Tapered roller bearing NTN 4T-M231649, Outer diameter: 186 mm | Inner diameter: 152.4 mm | Width: 46.83 mm
NTN - Tapered Roller Bearing - 4T-M231649
See technical informationReferences
NTN:4T-M231649
Rubix:204A8402
EAN:4547359489026




Technical specifications
| Inner diameter | 152.4 mm |
|---|---|
| Outer diameter | 186 mm |
| Width | 46.83 mm |
Product details : NTN 4T-M231649 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 222,25x222,25x87,312 mm |
|---|---|
| Logistic Weight | 3886 g |
| Inner diameter | 152.4 mm |
| Outer diameter | 186 mm |
| Width | 46.83 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 585000 N |
| Basic dynamic load, radial - Cr | 315000 N |
Show UNSPSC/ECL@SS
£ 229.84 excl. VAT
/ Each
£ 275.81 incl. VAT
- Usually arrives within 14 working days