Tapered Roller Bearing 2TS Assembly
Inner diameter | 54.102 mm |
---|---|
Outer diameter | 98.552 mm |
Width | 45.974 mm |
Logistics dimensions (L x W x H) | 45,974x98,552x98,552 mm |
---|---|
Logistic Weight | 1584 g |
Packaged dimensions (D x W x H) | 49,022x116,332x116,332 mm |
Inner diameter | 54.102 mm |
Outer diameter | 98.552 mm |
Width | 45.974 mm |
Usually arrives within 14 working days