Tapered roller bearing Timken 3975-90094, Outer diameter: 112.712 mm | Inner diameter: 50.8 mm | Width: 67.945 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:3975-90094
Rubix:397A5048
Manufacturer :100055251
EAN:0053893136592







Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 112.712 mm |
| Width | 67.945 mm |
Product details : TIMKEN 3975-90094 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 67,945x112,713x112,713 mm |
|---|---|
| Logistic Weight | 3177 g |
| Packaged dimensions (D x W x H) | 82,55x114,3x114,3 mm |
| Package weight | 3176,5 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 112.712 mm |
| Width | 67.945 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 344.14 excl. VAT
/ Each
£ 412.97 incl. VAT
- Usually arrives within 14 working days