Tapered roller bearing NTN 33016U, Outer diameter: 125 mm | Inner diameter: 80 mm | Width: 36 mm
NTN - Tapered Roller Bearing - ET-33011
See technical informationSee documentsReferences
NTN:33016U
Rubix:204A6790
EAN:4547359530087



Documents
Product details : NTN 33016U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x36 mm |
|---|---|
| Logistic Weight | 1,64 g |
| Inner diameter | 80 mm |
| Outer diameter | 125 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Series | 33000 |
| Material | steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 284000 N |
| Basic dynamic load, radial - Cr | 173000 N |
Show UNSPSC/ECL@SS
£ 52.56 excl. VAT
/ Each
£ 63.07 incl. VAT
- Usually arrives within 14 working days
