Tapered roller bearing Timken KD12051Z, Outer diameter: 113.487 mm | Inner diameter: 66.675 mm | Width: 23.447 mm


Single Row - Assembly

References
timken:KD12051Z
rubix:397A4732
manufacturer :100238778
ean:0053893724867
brand logo
brand logo
Technical specifications
Inner diameter66.675 mm
Outer diameter113.487 mm
Width23.447 mm
See all Specifications

Product details : TIMKEN KD12051Z-900SA TAPERED ROLLER BEARING


With capacity to manage both radial and axial loads, high-performance Timken tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.

Strengths

Engineered to deliver higher speeds, heavier loads and longer life |Unrivaled technology and engineering support.
Single row bearings are the most common configuration.
An assembly includes separable inner (cone) and outer (cup) rings

Applications

Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels

Technical specifications


Attributes
Package weight898,1 g
Inner diameter66.675 mm
Outer diameter113.487 mm
Width23.447 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 88.10 excl. VAT
/ Each
£ 105.72 incl. VAT
  • Usually arrives within 14 working days