Tapered Roller Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 195 mm |
Width | 31.07 mm |
Logistics dimensions (L x W x H) | 29x195x195 mm |
---|---|
Logistic Weight | 2390 g |
Inner diameter | 140 mm |
Outer diameter | 195 mm |
Width | 31.07 mm |
Bearing Clearance | CN |
Series | T4CB |
Material | Bearing steel |
Cage | Steel |
Reference speed | 2400 rpm |
Limit speed | 3000 rpm |
Total bearing width | 29 mm |
Basic static load, radial - C0r | 325 N |
Basic dynamic load, radial - Cr | 241 N |
Usually arrives within 14 working days