Tapered Roller Bearing 2TS Assembly
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 127 mm |
Width | 143.002 mm |
Logistics dimensions (L x W x H) | 143,002x127x127 mm |
---|---|
Logistic Weight | 5130 g |
Packaged dimensions (D x W x H) | 152,4x152,4x152,4 mm |
Inner diameter | 76.2 mm |
Outer diameter | 127 mm |
Width | 143.002 mm |
Usually arrives within 14 working days